Beli krisbow lampu emergency di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Lampu Emergency Exit Bolak Balikatribut:
- Lamp: Double (LED 12 x 0.1 W)
- Battery Type: Rechargeable Sealed Lead Acid Battery
- Running Hour: 32 hours/single, 12 hours/double
- Dimensions (mm): 271x80x300
- Charging Time (hour): 20-24
- Input Voltage/Frequency (V/Hz): AC 220-240/50-60
- Meval Twin Head Emergency Lampatribut:
- Color: Putih
- TRUSCO Safety Corner CushionDeskripsi:For safety of the plant or construction site.atribut:
- Installation Method: Pasting Type (Double-Sided Tape Included)
- Length (m): 0.9
- Material: Nitrile Rubber (NBR)
- Weight (g): 100
- Width (mm): 24
- Purpose of Use: For prevention of danger in construction sites or factories.
- Taffhome Tempat TisuDeskripsi:Kotak tisu ini sangat cocok ditempatkan di meja kantor maupun ruang tamu rumah Anda. Hadir dengan desain yang simpel dan minimalis. Menariknya lagi, kotak tisu ini dilengkapi slot smartphone holder.
- BRK Carbon Monoxide & Smoke DetectorDeskripsi:Combination carbon monoxide (CO) and smoke detectors sound an alarm when high concentrations of CO or smoke are detected in the air. Combination units require less space to install and reduce the number of units that need to be installed, maintained, and tested.
- CMOS Lampu Emergencyatribut:
- Dimensions (mm): 280x100x285
- Power Source: DC
- Battery Type: 6V 4Ah Rechargeable Sealed Lead Acid (Calcium Gride)
- Battery Life: 1 lamp = 4hours, 2 lamp = 2.5 hours
- Bulb Type: Bulb 6w
- Battery Count: 1
- Battery Recharge Duration: 20-30 hours
- Bulb Count: 2
- Sharp MicrowaveDeskripsi:Dengan fitur menu Bahasa Indonesia yang di desain khusus pada bagian panel untuk mempermudah penggunaan. Fitur Low Wattage konsumsi listrik rendah hanya 399 watt.
- Meval Bright Emergency Lamp + Flashlightatribut:
- Power (W): 0.5
- CMOS Lampu Emergency LEDDeskripsi:Lampu darurat
- Maxspid Emergency Light Twin Lampatribut:
- Dimensions (mm): 281x77x314
- Mode of Operation: Non-Maintained
- Lamp: 2 x 3W High Power LED
- Rated Duration (hour): 3
- Main Supply (V): 230
- Main Frequency (Hz): 50/60
- Battery: Maintenance-free sealed lead calcium battery (High temp nickel cadmium available)
- Cable Entry: Ø20mm K/O hole
- Change Monitor: Green LED Ø5mm
- Compliance: SS 563 : Part 1 & 2, SS IEC 60598-2-22
- Fitting Construction: Electro galvanished steel with epoxy powder coating. The adjustable fire-retardant lamp-heads allow flexibility in angle of protection. Lamp heads comes with anti-glare lens.
- Mounting: Wall
- Power Consumption (W): < 2.2
- Safety: Low volt cut-off preventing battery overdischarge
- Test Facility: Micro Switch
- Warranty: 1 Year
- Logitech Optical Mouse USBDeskripsi:BENAR-BENAR SEDERHANANyaman, mudah, dan siap digunakan. Ini adalah mouse full-size dengan desain sangat cerdas yang sederhana dan siap memenuhi semua kebutuhanmu tanpa rewel. Colokkan saja kabel via port USB dan kamu dapat mulai bekerja dengan mouse yang siap beraksi.SYSTEM REQUIREMENTS- USB-A cable- Requires: an empty USB port- Windows 7, 8, 10 or later- macOS 10.5 or later- Linux Kernels 2.6+Sensor technology- Optical Search- DPI (Min./Max.): 1000±Button- Number of buttons: 3 (Left/Right Click, Middle Click)Scrolling- Line by line scrolling- Scroll Wheel: Yes, opticalContinuity- Black plastic: 72% Post Consumer Recycled (PCR) material PACKAGE CONTENTS- Mouse- User guideSPARE PARTS NUMBER- 910-050005atribut:
- Dimensions (HxWxT) (mm): 113x62x38
- Dimensions (mm): 400x275x30
- Fan Size (mm): 140x140
- Fan Speed (rpm): 1000 ± 10%
- Voltage (V): DC 5
- Power (W): 1.75
- Panasonic Lampu Emergencyatribut:
- Lumens (lm): 2x400
- Power (W): 2x6
- Maximum Usage: 8.5 hours
- Voltage: AC 100-220V, 50/60 Hz
- Without Remote: Yes
- Hannochs LED Emergency Bulb Genius Lamp E27Deskripsi:New innovation two function AC/DC LED Bulb.Can be used as ordinary lighting and emergency lighting (remain bright when the electricity off).Equipped with Lithium Battery with overcharge protection and over discharge protection feature.No worries about over-charging because the charging process will automatically stop when the battery is full.Emergency function could be used up to 5 hours.Save energy up to 90% compared with regular incandescent bulbs.Can operate within 100 - 240 V.Instant start.Very good color rendering > 80.No IR & UV radiation.Frosted cover made of PC (Poly Carbonate), impact resistant.Made of PBT (Polybutylene terephthalate), heat resistant until 150º C.Long Life lamp up to 15000 hours and Save Maintenance costs.Low heat radiation.atribut:
- Color: Cool Daylight
- Color Temperature (Kelvin): 6500
- Power (W): 8
- Voltage (V): 100-240
- Product Technology: LED with Emergency Technology
- Battery Capacity (mAh): 2000
- Beam Angle (°): 180
- Diameter (mm): 60
- Fitting: E27
- Height (mm): 123
- Lighting Time (hour): 5
- Lumen: 650
- Product Material: PC + PBT
- Rated Lifetime (hour): 15000
- EcoLink Emergency Bulb Rechargeable LED BulbDeskripsi:Keunggulan:-Dilengkapi dengan hook-Setelah listrik padam, lampu dapat menyala lebih dari 3 jam-Tahan terhadap naik turun tegangan listrik-Desain lampu tanpa lubang sehingga mencegah serangga & benda asing masukatribut:
- Voltage (V): 110-240
- KRISBOW Part Cabinet (Troli Rak Komponen)Deskripsi:Part cabinet 30 drawer 100x40x102cm adalah tempat untuk menyimpan benda-benda berukuran kecil misalnya sparepart. Laci sparepart cocok diaplikasikan dalam lingkup dunia industri, perbengkelan, maupun hobi automotif. Laci sparepart merek krisbow dengan ukuran 100x40x102cm ini memiliki 30 laci. Laci sparepart ini terbuat dari plastik abs dan dibingkai dengan baja sehingga kuat dan tahan lama.atribut:
- Item: Cabinet
- Type: Part Cabinet
- Dutron HERO Emergency LED Bulb Light (Lampu Bohlam)Deskripsi:DUTRON Lampu LED Emergency Bulb Hero 10 Watt 6500K Putihatribut:
- Voltage (V): 100-240
- Frequency (Hz): 50-60
- Color Temperature (Kelvin): 6500 (White)
- Base/Cap: E27
- Lighting Angle (°): 180
Daftar Harga krisbow lampu emergency Terbaru October 2026
| KRISBOW Lampu Emergency Exit Bolak Balik | Rp299.900 |
| Meval Twin Head Emergency Lamp | Rp569.900 |
| TRUSCO Safety Corner Cushion | Rp93.900 |
| Taffhome Tempat Tisu | Rp13.900 |
| BRK Carbon Monoxide & Smoke Detector | Rp699.900 |
| CMOS Lampu Emergency | Rp729.900 |
| Sharp Microwave | Rp999.900 |
| Meval Bright Emergency Lamp + Flashlight | Rp79.900 |
| CMOS Lampu Emergency LED | Rp169.900 |
| Maxspid Emergency Light Twin Lamp | Rp1.699.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Rambu%20Bahaya/Tanda%20Terkait%20Penanganan%2C%20Penyimpanan%20%26%20Pembuatan/KRISBOW%20Lampu%20Emergency%20Exit%20Bolak%20Balik/9qP104568350-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pelindung%20Sisi%2C%20Bantal/Tipe%20L/TRUSCO%20Safety%20Corner%20Cushion/P101002161-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Power%20Supply%20Darurat/BRK%20Carbon%20Monoxide%20%26%20Smoke%20Detector/99P109470333-1.jpg)







/84P107627292-1.jpg)


/3jP103952127-6.jpg)
/51P110141181-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)